missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Tube Rockers

Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.

885.41 €

Specifications

Speed Control Accuracy ±1 rpm
Speed Range 2 to 40 rpm
Electrical Requirements 100/240 V
Amperage 0.1 A
Holds Tubes
View More Specs

Alert:

88882017 (US Plug), 88882018 (EU, UK, CN Plug)


Products 1
Product Code Brand Plug Type Certifications/Compliance Price Quantity & Availability  
Product Code Brand Plug Type Certifications/Compliance Price Quantity & Availability  
17358272
View Documents
Thermo Scientific™
88882018
EU, UK, CN Plug CE
885.41 €
Each
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
Description

Description

The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.

  • Digital display of Speed and Tilt angle
  • Speed range: 2 – 40 rpm
  • Speed Accuracy: ±1 rpm
  • Adjustable rocking Angle: 1-48° (±24°)
  • Angle Accuracy: ±1°
  • Tube Capacity:
    • Standard: 16 x 10-20mm tube / 7 x 22-30mm tube
    • Double Platform: 30 x10-20mm tube /14 x 22-30mm tube
  • Optional double platform offers big tube capacity.
Specifications

Specifications

±1 rpm
100/240 V
Tubes
Digital Tube Rocker
Metal
9.9 lb.
7.5 lb.
Digital Control
Digital
Dimple rubber mat 88882159
14
2 to 40 rpm
0.1 A
30 mm dia.
50/60 Hz
411x144x146 mm (16.2 x 5.7 x 5.7 in.)
4.5 kg
3.4 kg
Digital Tube Rocker
20 to 85%
DC Motor
Tray
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.