Learn More
Thermo Scientific™ Digital Tube Rockers
Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.
Brand: Thermo Scientific™ 88882018
856.92 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Alert:
88882017 (US Plug), 88882018 (EU, UK, CN Plug)
Description
The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.
- Digital display of Speed and Tilt angle
- Speed range: 2 – 40 rpm
- Speed Accuracy: ±1 rpm
- Adjustable rocking Angle: 1-48° (±24°)
- Angle Accuracy: ±1°
- Tube Capacity:
- Standard: 16 x 10-20mm tube / 7 x 22-30mm tube
- Double Platform: 30 x10-20mm tube /14 x 22-30mm tube
- Optional double platform offers big tube capacity.

Specifications
±1 rpm | |
100/240 V | |
Tubes | |
Digital Tube Rocker | |
EU, UK, CN Plug | |
Metal | |
330 x 140 x 12 mm (13 x 5.5 x 0.5 in.) | |
4.5 kg | |
3.4 kg | |
Digital Tube Rocker | |
88882158, 88882159, 88882160, diameter 5mm - 30 mm tubes | |
Dimple rubber mat 88882159 | |
14 |
2 to 40 rpm | |
0.1 A | |
30 mm dia. | |
CE | |
50/60 Hz | |
411x144x146 mm (16.2 x 5.7 x 5.7 in.) | |
9.9 lb. | |
7.5 lb. | |
Digital Control | |
Digital | |
20 to 85% | |
DC Motor | |
Tray |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.