missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ DiluFlow, Double Pump

The DiluFlow automatically dilutes a solid sample in seconds, with the appropriate weight of diluent, and guaranteed traceability.

Brand:  Interscience™ 501203

Product Code. 15847696

  • 8125.00 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 3 kg double pump DiluFlow model
  • Widest possible opening for the bag and lowest loading threshold
  • With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood
  • In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning
  • Patented system replaces the adhesive putty and keeps the analysis bag glue-free, even on a wet surface
  • DiluFlow exports the analysis data to the printer and to the supervision software (Export data to Excel™, Open Office™, CSV file, printer)
  • GL45 (6.4 mm Dia.) per pump
Specifications

Specifications

>99%
Autoclavable
Fast, Standard, Accurate
Diluting Samples
>99%
37 x 43.7 x 39.4 cm
60 W
Gravimetric Dilutor
ISO 7218, ISO 6887
100 to 3000 mL
Distribution Arm, Drip Tray, 1 or 2 Pumps, Distribution Assembly, USB Cable, Supervision Software, Power Cord, BagOpen 400 for Dilutor, User Manual, Conformity Certificate/Warranty Card, 10 GeckoGrips, 1 Pk. Adhesive Putty, Blender Bag Samples
22.5 mL/sec.
100/240 V
15 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Interscience™ DiluFlow, Double Pump > DiluFlow, Double Pump; Type: Gravimetric dilutor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.