missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Dishes for Mahler Bomb Calorimeter, Translucent
Dishes for Mahler Bomb Calorimeter constructed of translucent, durable, resistant, and chemically inert quartz glass.
Brand: Helios Italquartz 61F00165
This item is not returnable.
View return policy
Description
- Translucent
- Suitable for use in Mahler bomb calorimeter
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Translucent, 37 mm flare | |
Round | |
Mahler Bomb Calorimeter | |
17 mm |
Quartz | |
Evaporating Dish | |
20 mm |