missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Dishes for Mahler Bomb Calorimeter, Translucent
Dishes for Mahler Bomb Calorimeter constructed of translucent, durable, resistant, and chemically inert quartz glass.
42.60 € - 61.60 €
Specifications
Material | Quartz |
---|---|
Shape | Round |
Type | Evaporating Dish |
For Use With (Application) | Mahler Bomb Calorimeter |
Product Code | Brand | Description | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15828014
|
Helios Italquartz
61F00161 |
Translucent, 2 x 1 mm holes | 25 mm | 16 mm |
59.65 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
15838014
|
Helios Italquartz
61F00163 |
Translucent, 25 mm border | 20 mm | 20 mm |
42.60 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
15848014
|
Helios Italquartz
61F00165 |
Translucent, 37 mm flare | 17 mm | 20 mm |
61.60 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
Description
- Translucent
- Suitable for use in Mahler bomb calorimeter
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Quartz | |
Round | |
Evaporating Dish | |
Mahler Bomb Calorimeter |