Learn More
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.
Brand: Corning™ 4627
Description
These are aseptic transfer casp for 100 g and 500 g sizes.

Specifications
Disposable 45 mm Aseptic Transfer Cap | |
100 g Microcarrier Bottle | |
Aseptic Transfer Screw Cap | |
1/Cs. |
MPC with tubing (1/4 in. ID, 3/8 in. OD) | |
Sterile | |
Polypropylene cap with chemically resistant, heat sealable flexible tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.