missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Ambidextrous Gloves
Offering the highest protection of all Kimtech™ gloves, Purple Nitrile™ gloves are latex-, silicone- and powder-free. Textured fingertips and beaded cuffs ensure strength and sensitivity, and the gloves are also anti-static and food contact approved.
29.90 €
Specifications
Certifications/Compliance | PPE Category III by EC Council Directive 89/686/EEC. Tested in accordance with the EN Norms EN420:2003, ISO 16604 procedure B:2004, EN1149-5:2003, EN421:2004, Meets or exceeds AQL 0.65 G1 Inspection for pinholes, ISO 9001 and ISO 13485, FDA CFR 21 part 820 |
---|---|
Classification | PPE Category III |
Accelerator Free | Yes |
Color | Purple |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11899610
|
Kimberly-Clark™
90628 |
Large |
29.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11809620
|
Kimberly-Clark™
90629 |
X-Large |
29.90 €
Pack of 90 |
In Stock
Log in to see stock. |
|||||
10248264
|
Kimberly-Clark™
90626 |
Small |
29.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10737655
|
Kimberly-Clark™
90625 |
X-Small |
29.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11889610
|
Kimberly-Clark™
90627 |
Medium |
29.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Assured Compliance:- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Industry-leading gloves offering unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
PPE Category III by EC Council Directive 89/686/EEC. Tested in accordance with the EN Norms EN420:2003, ISO 16604 procedure B:2004, EN1149-5:2003, EN421:2004, Meets or exceeds AQL 0.65 G1 Inspection for pinholes, ISO 9001 and ISO 13485, FDA CFR 21 part 820 | |
Yes | |
Single-use | |
6.3 mil | |
Ambidextrous | |
Nitrile | |
0.14 mm | |
Nitrile Examination Glove | |
5.5 mil | |
Textured | |
Puncture and abrasion | |
9.6 in. |
PPE Category III | |
Purple | |
Smooth | |
0.16 mm | |
Yes | |
5.5 mil | |
Powder Free | |
Non-sterile | |
0.09 mm (Cuff) | |
Yes | |
21 MPa | |
24.4 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title