Learn More
Buerkle™ Disposable Funnel for Powders, LaboPlast™/SteriPlast™



The Disposable Funnel for Powders, LaboPlast™/SteriPlast™ has a short, wide discharge and is suitable for transferring powdered samples and materials, granulates, and suspensions, as well as other liquids.
Brand: Buerkle™ 5378-6006
32.98 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- For easy and reliable transferring
- Wide opening prevents clogging
- Suitable for use in laboratories and clean rooms or for sampling
- Clean room manufactured (clean room class 7)
- Individually packaged and optionally sterilized
- Complies with EU food requirements and FDA regulations
Specifications
100 mm | |
Polystyrene | |
Transferring Powders, Granulates and Suspensions | |
Filling Funnel (Powders) |
25 mm | |
White | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
250309 | Certificate of Compliance | 20/02/2025 | 5378-6006 |
243794 | Certificate of Compliance | 07/10/2024 | 5378-6006 |
241080 | Certificate of Compliance | 25/03/2024 | 5378-6006 |
234552 | Certificate of Compliance | 13/11/2023 | 5378-6006 |
232998 | Certificate of Compliance | 25/07/2023 | 5378-6006 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.