missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Disposable Funnel for Powders, LaboPlast™/SteriPlast™
BIOPHARMAGREENER_CHOICE

The Disposable Funnel for Powders, LaboPlast™/SteriPlast™ has a short, wide discharge and is suitable for transferring powdered samples and materials, granulates, and suspensions, as well as other liquids.

21.50 € - 43.05 €

Specifications

Diameter (Metric)Top 100 mm
Product Type Filling Funnel (Powders)
View More Specs

Products 6
Product Code Brand Color Material Sterility Price Quantity & Availability  
Product Code Brand Color Material Sterility Price Quantity & Availability  
17520846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-6005
White Polystyrene Non-sterile
21.50 €
Pack of 10
In Stock
to see stock.
Add to basket
 
17530846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-6006
White Polystyrene Sterile
33.75 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
17540846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-6007
Blue Polystyrene Sterile
32.80 €
Pack of 10
In Stock
to see stock.
Add to basket
 
17550846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-6008
Blue Polystyrene, Detectable Sterile
43.05 €
Pack of 10
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
17570846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5379-0041
White Bio-PE Non-sterile
25.25 €
Pack of 10
Estimated Shipment: 19-05-2025
to see stock.
Add to basket
 
17590846
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5379-1041
White Bio-PE Sterile
38.45 €
Pack of 10
In Stock
to see stock.
Add to basket
 
Description

Description

  • For easy and reliable transferring
  • Wide opening prevents clogging
  • Suitable for use in laboratories and clean rooms or for sampling
  • Clean room manufactured (clean room class 7)
  • Individually packaged and optionally sterilized
  • Complies with EU food requirements and FDA regulations
Specifications

Specifications

100 mm
Filling Funnel (Powders)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Disposable Funnel for Powders, LaboPlast™/SteriPlast™

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.