missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Micropipettes, BLAUBRAND™, intraMark, DE-M, CE-IVD
Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE marked according to guideline EU IVDR 2017/746. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.
Brand: Brand™ 708757
This item is not returnable.
View return policy
Description
- DIN ISO 7550.
- DE-M marking for volumes greater than 5 μl
- Calibrated to contain (TC, In)
- Color code to ISO for clear identification
- CE marked according to guideline EU IVDR 2017/746
Specifications
≤±0.25% | |
DIN ISO 7550 | |
200 μL | |
Red | |
Single-use |
To Contain | |
Glass | |
Ring mark | |
125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction