Learn More
Brand™ Micropipettes, BLAUBRAND™, intraMark, DE-M, CE-IVD
Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE marked according to guideline EU IVDR 2017/746. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.
121.00 € - 230.00 €
Specifications
Calibration | To Contain |
---|---|
Certifications/Compliance | DIN ISO 7550 |
Material | Glass |
Length (Metric) | 125 mm |
Disposable | Single-use |
Product Code | Brand | Color | Accuracy | Graduations | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Accuracy | Graduations | Price | Quantity & Availability | ||||||
11728208
|
Brand™
708728 |
Red | ≤±0.25% | 20 and 40 μL | N/A | N/A | N/A | |||||
11738208
|
Brand™
708745 |
Blue | ≤±0.25% | 50 and 100 μL | N/A | N/A | N/A | |||||
15202599
|
Brand™
708718 |
Black | ≤±0.25% | 20 μL |
135.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
15212599
|
Brand™
708722 |
White | ≤±0.25% | 25 μL | N/A | N/A | N/A | |||||
15222599
|
Brand™
708733 |
Green | ≤±0.25% | 50 μL | N/A | N/A | N/A | |||||
15232599
|
Brand™
708744 |
Blue | ≤±0.25% | 100 μL | N/A | N/A | N/A | |||||
17212814
|
Brand™
708757 |
Red | ≤±0.25% | 200 μL | N/A | N/A | N/A | |||||
11748208
|
Brand™
708757 |
Red | ≤±0.25% | 200 μL | N/A | N/A | N/A | |||||
15744037
|
Brand™
708707 |
White | ≤±0.30% | 1, 2, 3, 4, 5 μL |
230.00 €
Pack of 1000 |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
15754037
|
Brand™
708709 |
Orange | ≤±0.25% | 10 μL | N/A | N/A | N/A | |||||
Description
- DIN ISO 7550.
- DE-M marking for volumes greater than 5 μl
- Calibrated to contain (TC, In)
- Color code to ISO for clear identification
- CE marked according to guideline EU IVDR 2017/746
Specifications
To Contain | |
Glass | |
Single-use |
DIN ISO 7550 | |
125 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.