missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels
Brady™ Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
112.00 € - 262.00 €
Specifications
Color | White |
---|---|
Finish | Matte |
Material | Paper |
Print Technology | Thermal Transfer |
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
17831505
|
Brady™
149274 |
300 ft. | 1.125 in. |
112.00 €
1 roll |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
17851505
|
Brady™
149275 |
100 ft. | 2.25 in. |
148.00 €
1 roll |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
17861485
|
Brady™
149276 |
100 ft. | 3 in. | N/A | |||||
17811505
|
Brady™
149277 |
100 ft. | 4 in. |
262.00 €
1 roll |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Specifications
White | |
Matte | |
Paper | |
Thermal Transfer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title