Learn More
Velp Scientifica™ DK 18/26 Digestion Unit

Kjeldahl Digestion Unit with an 18-position aluminum heating block that offers an excellent thermal homogeneity for micro-kjeldahl applications.
Brand: Velp Scientifica™ S30100430
4085.01 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- The DK 18/26 performs batch digestion of up to 18 samples with 100 mL test tubes - 26 mm dia.
- For applications where the digestion process produces fumes, acid gases or corrosive substances, the KS 1000 Scrubber is strongly recommended.
EXCELLENT ACCURACY AND REPEATABILITY:
The aluminium heating block ensures high thermal homogeneity heating up to 450°C.
- Temperature selection with 1°C steps and a precision of ± 0.2°C.
- Heating block temperature stability of ± 0.5°C.
ENERGY SAVINGS:
The DK Series digesters guarantee fast temperature set point reaching, reducing energy consumption.
- Average 13% lower consumption compared to the previous models.
SPACE SAVING DESIGN:
Save valuable space under the fume hood with the VELP DK digesters. The design of the DK Series ensures minimum space requirements.
INTUITIVE INTERFACE:
The bright digital display provides maximum visibility and easy reading of the information.
- Supports the recording of up to 20 methods with 4 temperature ramps.
- Easy to use interface with 4 buttons.
- The inclination of the front panel protects it from chemical spillage at high temperatures.
VERSATILITY:
DK models are available with tubes and all necessary parts to operate.
- A wide range of accessories is available to match analytical requirements.
- Genuine consumables to digest the samples efficiently.
Specifications
Digital | |
230 V | |
18 x 100 mL | |
Instrument and Mandatory Accessories | |
18 | |
450°C |
50/60 Hz | |
18 x 3.4 oz. | |
130 x 420 x 230 mm | |
Stainless Steel, Epoxy Painted with Chemical Resistant Coating | |
842°F |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.