missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Dosipet B
Accurately and efficiently dispense solutions. Kartell™ Dosipet B can be used with almost every water solution type and comes equipped with a cylinder and piston.
662.00 € - 682.00 €
Specifications
Certifications/Compliance | CE marked / IVD certified |
---|---|
Description | GL45 Thread Size |
Includes | 3.3 Borosilicate Glass cylinder and PTFE piston |
Product Code | Brand | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
13191104
|
Kartell™
|
2.5 to 25 mL | 0.5 mL |
662.00 €
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
10172761
|
Kartell™
8305000 |
5 to 50 mL | 1 mL |
682.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
Description
- Can be used with every water solution type
- Do not use with solution containing hydrofluoric acid
- Marked by a high degree of convenience and reliability
- Equipped with a 3.3 borosilicate glass cylinder and PTFE piston
Specifications
CE marked / IVD certified | |
GL45 Thread Size | |
3.3 Borosilicate Glass cylinder and PTFE piston |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title