missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Double-Ended PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.
5.54 € - 35.50 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Description | PTFE encapsulated Alnico V magnet core |
Diameter (Metric) | 8 mm |
Quantity | 1/Ea. |
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||||
10799681
|
Fisherbrand™
001.1335 |
White / Plain | 8 mm | 35 mm | N/A | N/A | N/A | |||||
11898892
|
Fisherbrand™
001.1335 |
White / Plain | 8 mm | 35 mm |
35.50 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10271861
|
Fisherbrand™
001.1355 |
White / Plain | 8 mm | 55 mm |
8.55 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
10736690
|
Fisherbrand™
001.1335-B |
Blue | 8 mm | 35 mm |
8.65 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10877880
|
Fisherbrand™
001.1335-R |
Red | 8 mm | 35 mm |
8.65 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10062719
|
Fisherbrand™
001.1335-Y |
Yellow | 8 mm | 35 mm |
8.65 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10746690
|
Fisherbrand™
001.1355-Y |
Yellow | 8 mm | 55 mm |
10.40 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10586319
|
Fisherbrand™
001.1355-R |
Red | 8 mm | 55 mm |
10.40 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10144189
|
Fisherbrand™
001.1355-B |
Blue | 8 mm | 55 mm |
10.40 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
- Stable, general-purpose magnetic stir bar
- Double paddle action gives efficient stirring plus high stability
- Available in plain or color-coded
- Autoclavable
Specifications
Autoclavable | |
PTFE encapsulated Alnico V magnet core | |
1/Ea. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
8 mm | |
Containers & Vessels / Stirrer Hot Plates |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Double-Ended PTFE Stir Bar