missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dri-Cal™ Particle Size Standards

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Brand:  Thermo Scientific™ DC-25

 View more versions of this product

Product Code. 11898283

  • 920.00 € / 1g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Features:
  • Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
  • Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
  • Includes Material Safety Data Sheet with handling and disposal instructions
  • Lot-numbered for technical service and support
TRUSTED_SUSTAINABILITY
Specifications

Specifications

May contain trace amount of dispersant
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media.
Dry Particle Counter Calibration
Size Standard Particles
1.05g/cm³
1.59 at 589nm (25°C)
Product stable for a minimum of 24 months
100% solids
Dry dyed polystyrene (DVB) microspheres
White
Polystyrene Divinylbenzene (PS-DVB)
Certificate of Calibration and Traceability
1 g
s = 5.6µm, 5.8% CV
25 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number275760_0127 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberDC-25
Lot Number263916 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberDC-25
Lot Number251985 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberDC-25
Lot Number255743 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberDC-25
Lot Number269316 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberDC-25
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Dri-Cal™ Particle Size Standards > 24.8μm ± 1.2μm, σ = 2.5μm, 10% CV

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.