missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot

Manufactured in a ISO6 cleanroom to ensure cleanliness.
Brand: Keystone Cleanroom Products COV-MGTVK-UB-6X8
448.40 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Processed and packaged in a controlled cleanroom environment
- Lot traceable
Specifications
Autoclavable | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
100/Cs. | |
8 in. x 6 in. | |
20.3 cm | |
15.2 cm |
Application Dependent | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.) | |
1615 g/m2/24 hr | |
Steam | |
8 in. | |
6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction