missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Durable Floor Marking Tape 971
Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.
725.00 € - 780.00 €
Specifications
Adhesive Type | Rubber |
---|---|
Dimensions (L x W) | 32.9 m x 50.8 mm |
Material | Vinyl |
Finish | Rubber Adhesive |
For Use With (Application) | Floor and Safety Marking |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17868466
|
3M™
7100249185 |
Yellow |
725.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17828466
|
3M™
7100251995 |
White |
780.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17818466
|
3M™
7100253141 |
Blue |
780.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17838466
|
3M™
7100254034 |
Green |
780.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17808466
|
3M™
7100259699 |
Red |
780.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17858466
|
3M™
7100260621 |
Orange |
780.00 €
Pack of 6 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
- A Heavy-Duty Tape for Heavy Traffic
- Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colours that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment.
- The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape.
- The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use.
- This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand.
- This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colours and widths up to 610 mm.
Specifications
Rubber | |
Vinyl | |
Floor and Safety Marking |
32.9 m x 50.8 mm | |
Rubber Adhesive | |
0.432 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Durable Floor Marking Tape 971