missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ DURAC™ Digital Stopwatches

Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions, these electronic stopwatches include a calendar and a clock.

54.50 € - 160.85 €

Specifications

Resolution 0.001
Width (English) 2.5 in.
Width (Metric) 63 mm
View More Specs

Products 2
Product Code Brand Description Time Range Price Quantity & Availability  
Product Code Brand Description Time Range Price Quantity & Availability  
17663175
View Documents
H-B Instrument™
B61700-5200
With Clock and Calendar 10 hr.
160.85 €
Each
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
17673175
View Documents
H-B Instrument™
B61700-5300
With Clock, Alarm and Calendar Chronograph: 1/100 sec
54.50 €
Each
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
Description

Description

  • Features Certificate of Calibration and individual serial number
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • B61700-5200 stores 30 lap times and calculates lap time average, allows for 99 split lap times, and has a 10/320SEC pacer
  • B61700-5300 will store 1 lap time and includes an alarm
  • Requires one CR2032 battery (included)
Specifications

Specifications

0.001
2.5 in.
63 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
H-B Instrument™ DURAC™ Digital Stopwatches

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.