missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Thermometer-Hygrometers

For measurement of temperature and humidity

Brand:  H-B Instrument™ B61505-0000

 View more versions of this product

Product Code. 17500695

  • 140.00 € / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Comes with loop hole for wall mounting (Cat Nos. 235C and 235F)
  • Ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers (Cat Nos. 3725C and 3725F)
  • Available in two materials stainless-steel and plastic
  • With accuracy of 2°C; 4% RH

Specifications

Specifications

Thermohygrometer
2°C, 4% RH
1°C, 2% RH
32°F to 248°F
12.7 cm
0 to 100%
0°C to 120°C
Stainless Steel
5 in.
Measurement of temperature and humidity, ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
H-B Instrument™ Durac™ Thermometer-Hygrometers > SS construction; Use with incubators, refrigerators, freezers; Temp. range: 0deg. to 120deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.