missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Burette Stopcock Lateral
Spare part for the economical repair of a burette with lateral stopcock.
33.90 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10263671
|
Hirschmann™
8901160 |
Burette 2 to 10 mL |
33.90 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
10273861
|
Hirschmann™
8901170 |
Burette 25 mL |
33.90 €
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
10094041
|
Hirschmann™
8901175 |
Burette 50 mL |
33.90 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
- With glass key
Specifications
Glass | |
Glass Key | |
Lateral | |
Buret |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title