missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, and ground joint

The dropping funnel allows a dosed addition of solutions.

Brand:  DWK Life Sciences 241243707

136.28 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10059990

  • 154.00 € / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel. This design contains an additional standard ground joint at the lower end, which allows an accurate connection to e.g. multi-neck flasks.

  • With standard ground stopcock and retaining device
  • The rate of supply can be adjusted
  • Cylindrical with scale
  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Autoclavable
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO
1 Ea.
Boro 3.3, Polypropylene
NS 29/32
5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, and ground joint > NS 29/32, 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.