missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, with DIN thread

The conical shape makes it ideal for mixing liquids. The screw thread allows a tight sealing of the flask.

Brand:  DWK Life Sciences 218034452

379.05 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11736958

  • 426.00 € / Pack of 10
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • The flask can be closed with a PBT cap or membrane cap (permits gas exchange)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PBT
500 mL
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with or without cap
GL 32
With PBT cap
105 mm
Borosilicate Glass (3.3)
10/Pk.
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers