Learn More
DWK Life Sciences DURAN™ Erlenmeyer Flask, with DIN thread
The conical shape makes it ideal for mixing liquids. The screw thread allows a tight sealing of the flask.
286.81 € - 774.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with or without cap |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
11736988
|
DWK Life Sciences
218033653 |
250 mL | With PBT cap |
404.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11736958
|
DWK Life Sciences
218034452 |
500 mL | With PBT cap |
426.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11810700
|
DWK Life Sciences
218032451 |
100 mL | With PBT cap |
420.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11820700
|
DWK Life Sciences
218035457 |
1000 mL | With PBT cap |
774.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11649898
|
DWK Life Sciences
218033604 |
250 mL | Without Closure | N/A | |||||
Description
Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.
- Easy mixing due to conical form
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
- The flask can be closed with a PBT cap or membrane cap (permits gas exchange)
Specifications
Borosilicate Glass (3.3) | |
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with or without cap | |
10/Pk. | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.