missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Erlenmeyer Flask, with DIN thread
The conical shape makes it ideal for mixing liquids. The screw thread allows a tight sealing of the flask.
Brand: DWK Life Sciences 218035457
689.16 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.
- Easy mixing due to conical form
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
- The flask can be closed with a PBT cap or membrane cap (permits gas exchange)
Specifications
PBT | |
1000 mL | |
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with or without cap | |
GL 32 | |
With PBT cap |
131 mm | |
Borosilicate Glass (3.3) | |
10/Pk. | |
Autoclavable |