missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Flange Reaction Vessel, flange with groove

Flat flange vessels are suitable for preparative work involving solid and viscous substances. Working under pressure or vacuum is possible.

Brand:  DWK Life Sciences 243908608

444.59 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10140011

  • 518.00 € / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.

  • Flange with groove: A sealing ring (O-ring) can be inserted into the groove, by means of which the vessel is firmly closed
  • Pressure and vacuum resistant due to the geometry and solid wall thickness
  • Use up to the technically maximum possible vacuum and thus maximum safety for the user (observe safety instructions)
  • Fired-on, highly durable white print
  • Vessels up to and including 1000 ml capacity are cylindrical throughout, larger vessels have a round-bottomed shape
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Max. Pressure 0.5 bar
Borosilicate Glass (3.3)
1/Pk.
Flask shaped
10,000 mL
Chemically and thermally demanding processes; Safe working under pressure or vacuum; Vessels have a cylindrical shape, from a size of 2000 mL it is flask shaped
DN 150
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Flat Flange Reaction Vessel, flange with groove > 10000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.