missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polygon Magnetic Stirring Bars without Pivot Ring

These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars

Brand:  Fisherbrand™ F37120-0020

Product Code. 15588682

This item is not returnable. View return policy

Description

Description

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications

Specifications

Autoclavable
White
0.3125 in.
8 mm
Alnico Magnet
ISO 9001:2015
Stirring Bar
0.75 in.
20 mm
Polygon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polygon Magnetic Stirring Bars without Pivot Ring > Diamater: 8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.