missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Angled Side Necks 7°
140.00 € - 158.00 €
Specifications
Certifications/Compliance | Acc. to DIN 12392 and in addition to DIN standard |
---|---|
Material | Borosilicate Glass, Duran Glass |
Socket Joint | 29/32 NS Side Neck, 29/32 NS Center Neck |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11963401
|
Lenz Laborglasinstrumente™
03347470 |
1000 mL |
158.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11943401
|
Lenz Laborglasinstrumente™
03347449 |
250 mL |
140.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
11953401
|
Lenz Laborglasinstrumente™
03347458 |
500 mL |
151.84 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Specifications
Acc. to DIN 12392 and in addition to DIN standard | |
Borosilicate Glass, Duran Glass | |
29/32 NS Side Neck, 29/32 NS Center Neck | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Angled Side Necks 7°