Learn More
DWK Life Sciences DURAN™ Gas Washing Bottle, Bottle Only
Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.
Brand: DWK Life Sciences 257520107
173.85 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- Head with filter disk
- Tight closure due to standard ground joint
- Fired-on, highly durable white print

Specifications
100 mL | |
Gas Washing Bottle, Head with Fritted Disc (250 mL) | |
10 mm | |
1 Each |
Borosilicate Glass (3.3) | |
1 | |
Cleaning (washing) of gases with solvents; Purification of gas mixtures; The standard ground joint prevents the gas from escaping at the joint point; Filtering |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.