missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Glass Conical Centrifuge Tubes
Constructed from borosilicate glass. Lenz Laborglasinstrumente™ Duran Glass Conical Centrifuges Tubes are used to separate solids from liquids in chemical solutions.
Brand: Lenz Laborglasinstrumente™ 05675003
This item is not returnable.
View return policy
Description
- Borosilicate glass
- Conical bottom
Specifications
ASTM D96 | |
Borosilicate Glass | |
Cylindrical | |
Conical | |
Centrifuge Tube |
100 mL | |
1 | |
167 mm | |
Yes | |
700 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Duran Glass Conical Centrifuge Tubes > Capacity: 100mL; Length: 167mm
Spot an opportunity for improvement?Share a Content Correction