missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ PURE Bottle, Amber, with DIN Thread
BIOPHARMA

A range of high-quality bottles with light protection and closures, developed for the needs of the pharmaceutical and biotech industry

Brand:  DWK Life Sciences 818066301

13154.53 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 15356798

  • 14115.00 € / Pack of 120
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

High-quality Type I borosilicate glass bottles GL 25 / GL 45, amber coloured from 25 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. Very uniform, durable and chemically resistant amber colouring due to the use of innovative technology offers protection for light sensitive compounds. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.

  • Protective cover prevents contamination inside the bottle during storage and transport
  • Single batch delivery
  • Certificate of Analysis (CoA)
  • 100% visual inspection
  • Analysis of hydrolytic resistance according to EP, USP and JP for each batch
  • Change control management and information of customer in case of changes
  • 100% traceability of all manufacturing steps
  • Drug Master File
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2000 mL
Borosilicate Glass (3.3)
GL 45
136 mm
Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media
10/Pk.
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number10176697 Certificate TypeCertificate of Analysis Date27/02/2025 Catalog Number818066301
Lot Number10176070 Certificate TypeCertificate of Analysis Date13/12/2024 Catalog Number818066301
Lot Number10117604 Certificate TypeCertificate of Analysis Date02/12/2021 Catalog Number818066301
Lot Number10115152 Certificate TypeCertificate of Analysis Date02/12/2021 Catalog Number818066301
Lot Number10172052 Certificate TypeCertificate of Compliance Date13/11/2024 Catalog Number818066301
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ PURE Bottle, Amber, with DIN Thread > 2000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.