Learn More
DWK Life Sciences DURAN™ PURE Bottle, Amber, with DIN Thread

A range of high-quality bottles with light protection and closures, developed for the needs of the pharmaceutical and biotech industry
Brand: DWK Life Sciences 818062402
Description
High-quality Type I borosilicate glass bottles GL 25 / GL 45, amber coloured from 25 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. Very uniform, durable and chemically resistant amber colouring due to the use of innovative technology offers protection for light sensitive compounds. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Drug Master File

Specifications
100 mL | |
Borosilicate Glass (3.3) | |
GL 45 | |
56 mm |
Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media | |
10/Pk. | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.