missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Standard Cone, diamond-ground

Designed for a rigid, self-supporting connection with lower requirements.

Brand:  DWK Life Sciences 286154208

128.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15884558

  • 151.00 € / Pack of 50
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The conical ground joint of sleeve and core is a rigid, self-supporting joint. DURAN™ DG cores are not ground according to DIN 12249 and represent the cost-effective alternative to DURAN™ cores. Ground joints with ground grease or PTFE sleeves should always be used. KECK™ Conical ground joint clamps are the perfect supplement for securing the conical ground joint.

  • Diamond cut (coarser cut quality, more roughness depth)
  • Cost-effective alternative to DURAN™ cores (not according to DIN)
  • Tight closure due to standard ground joint
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50/Pk.
Installation in glass apparatus and devices
13 mm
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.