missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Volumetric Flask, Class A, amber, batch certificate

DURAN™ volumetric flasks are used for the accurate measurement of specific quantities of liquids. They are volumetric analysis aids in quantitative laboratory work. These volumetric flasks are certified by batch.

Brand:  DWK Life Sciences 246761256

57.70 EUR valid until 2025-12-31
Use promo code "24375" to get your promotional price.


 View more versions of this product

Product Code. 15250896

  • 67.35 € / Pack of 2
Estimated Shipment: 15-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. Volumetric flasks with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

  • UV protection due to external colouration
  • The only external application of the colour ensures that internal surfaces have standard DURAN™ glass properties
  • Very durable and chemically resistant amber colour
  • Calibration based on the poured in volume (In) at a + 20°C reference temperature
  • Outstanding precision during volumetric measurement and high-quality process stability
  • Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
  • Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
  • The volume content tolerances conform to accuracy Class A
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

39 mm
Borosilicate Glass (3.3), Polyethylene
2/Pk.
Autoclavable
20 mL
Storage and transport of light-sensitive materials; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
± 0.04 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Volumetric Flask, Class A, amber, batch certificate > 20 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.