missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Duratouch™ 34-755 Series Single Use Vinyl Gloves
Provides a stronger, economical alternative to household rubber gloves. Ansell Edmont™ Duratouch™ 34-755 Series Single Use Vinyl Gloves are ambidextrous single-use vinyl gloves.
12.00 €
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN374:2003 |
---|---|
Color | Clear |
Exterior Finish | Smooth |
Material | Vinyl |
Product Type | Vinyl Gloves |
Description
- Single use gloves
- Reduces costs for hand/ product protection wherever changeover rate is high
- No seams to leak or split
- Liquid proof, with no point of weakness
- Pre-powdered
- More comfortable to wear and easier to put on and remove without tearing
- Gloves contain no talcum powder which might contaminate products
- Ambidextrous, fits either hand
- More economical and convenient: no need to pair left and right
Applications:
- Painting, coating and cleaning
- Laboratory analysis
- Food Processing
- Agriculture
- Maintenance
Specifications
EN 420:2003 + A1:2009 and EN374:2003 | |
Smooth | |
Vinyl Gloves | |
Beaded/Rolled | |
34-755 |
Clear | |
Vinyl | |
0.12 mm | |
100 gloves in box, 10 boxes in carton | |
240 mm |