missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Dynalon Dropping Pipette
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
5 mL
Description
Dynalon Dropping Pipette is a one-piece, molded, low-density polyethylene dropper with bellows-action bulbs.
Specifications
Specifications
Capacity (Metric) | 5 mL |
Capacity (English) | 0.16 oz. |
Color | Transparent |
For Use With (Application) | Infectious or Toxic Substances |
Quantity | 100/Pk. |
Sterility | Non-sterile |
Disposable | Single-use |
Product Type | Dynalon Dropping Pipette |
For Use With (Equipment) | Infectious or Toxic Substances |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole Parmer Dynalon Dropping Pipette >
Spot an opportunity for improvement?Share a Content Correction