Learn More
JULABO™ DYNEO™ DD-601F Refrigerated/Heating Circulator
Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.
Brand: JULABO™ 9021705
Description
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe
Specifications
Refrigerated/Heating Circulator | |
0.6 kW | |
3.5 in. TFT Display | |
Interface not included | |
0.1 to 0.6 bar | |
36 x 46 x 74 cm | |
38.2 kg |
8 to 10 L | |
8 to 23 L/min. | |
2 kW | |
DYNEO™ DD-601F | |
-35°C to 200°C | |
20 cm | |
100 V/50-60 Hz, 115 V/60 Hz, 200-230 V/50-60 Hz |
Videos
-
Julabo DYNEO
Your input is important to us. Please complete this form to provide feedback related to the content on this product.