missing translation for 'onlineSavingsMsg'
Learn More

Contec™ DualClean™ Softwall Strip Cleaner System
BIOPHARMAGREENER_CHOICE

Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.

Brand:  Contec™ 2778

343.94 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15606986

  • 459.00 € / Each
Estimated Shipment: 08-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

DualClean System:

The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.
  • Easily and uniformly cleans both sides of the length of the strip
  • Two fabric covers available to meet cleaning needs:
    • Microfiber terrycloth removes and traps dust and other visible contaminants
    • Quiltec™ knit polyester is ideally suited to critical environments
  • Frame attaches to a wide variety of Contec handles
  • Electropolished frame is autoclavable and resistant to most chemicals and disinfectants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

36.5 x 17 cm (14.5 x 6.8 in.)
White
14.5 in.
36.8 cm
6.8 in.
Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass
Stainless Steel (304)
Dual Clean Frame
2778
Non-sterile
17 cm
Reusable
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number31228Z3 Certificate TypeCertificate of Quality Date21/02/2025 Catalog Number2778
Lot Number31120Z7 Certificate TypeCertificate of Quality Date25/07/2024 Catalog Number2778
Lot Number20819Y4 Certificate TypeCertificate of Quality Date12/05/2023 Catalog Number2778
Lot Number20321Y7 Certificate TypeCertificate of Quality Date08/12/2022 Catalog Number2778
Lot Number10622Y1 Certificate TypeCertificate of Compliance Date26/05/2022 Catalog Number2778
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ DualClean™ Softwall Strip Cleaner System > Type: Dual Clean Frame, Material: Stainless Steel (304), Sterile: No

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.