missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ DualClean™ Softwall Strip Cleaner System



Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.
459.00 € - 1005.00 €
Specifications
Color Code | White |
---|---|
For Use With (Application) | Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass |
Color-coded | No |
Product Code | Brand | Product Type | Material | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Sterility | Price | Quantity & Availability | ||||
15626986
![]() ![]() |
Contec™
DCMD0001 |
Dual Clean Cover | Polyester Microfiber | Non-sterile |
979.00 €
Pack of 80 |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
15636986
![]() ![]() |
Contec™
DCQT0001 |
Dual Clean Cover | Polyester Knit | Non-sterile |
569.00 €
Pack of 80 |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
15606986
![]() ![]() |
Contec™
2778 |
Dual Clean Frame | Stainless Steel (304) | Non-sterile |
459.00 €
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
15646986
![]() ![]() |
Contec™
DCQT0002 |
Dual Clean Cover | Polyester Knit | Sterile |
1005.00 €
Pack of 80 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
Description
DualClean System:
The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.- Easily and uniformly cleans both sides of the length of the strip
- Two fabric covers available to meet cleaning needs:
- Microfiber terrycloth removes and traps dust and other visible contaminants
- Quiltec™ knit polyester is ideally suited to critical environments
- Frame attaches to a wide variety of Contec handles
- Electropolished frame is autoclavable and resistant to most chemicals and disinfectants
Specifications
White | |
Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ DualClean™ Softwall Strip Cleaner System