missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ EasyLED Spotlight Plus

The EasyLED Spotlight Plus is an ergonomic and compact LED spot illumination system for stereo microscopy and macroscopy. Power supply included.

Brand:  SCHOTT AG Lighting and Imaging™ 600121

 View more versions of this product

Product Code. 15499763

  • 680.00 € / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Advanced spot illumination.
  • Can be mounted to any microscope stand or pillar.
  • Dimming control is ergonomically placed to the focus control of the microscope
  • Robust metal light head.
  • Equipped with special cooling lamellae that prevent the illuminated object from heating up under the microscope.
  • Provide an attractive alternative to conventional cold light sources with fiber optics.
  • Single or double lighting head.
  • Adapters for all stands plus stand-alone version available.
  • Mounting bracket need to be ordered separately.
  • Integrated controller.
  • Extra contrast with alternating light.
  • Wide range power supply.
  • International clip plug system.
  • Spot Light Plus Double can be controlled individually.
  • Aviation proofed-flex and stay technology.
Specifications

Specifications

Double Spot Illumination
CE
61 x 114 x 107 mm Control Unit
Mounting Bracket
Power supply
500 mm (incl. light head)
130 lm
LED
Double lighting head
Stereo Microscopy Illumination
50/60 Hz
50,000 Hours
High Power LED
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers