missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ EasyLED Spotlight Plus

The EasyLED Spotlight Plus is an ergonomic and compact LED spot illumination system for stereo microscopy and macroscopy. Power supply included.

476.00 € - 680.00 €

Specifications

Bulb Type LED
Certifications/Compliance CE
Dimensions (L x W x H) 61 x 114 x 107 mm Control Unit
For Use With (Application) Stereo Microscopy Illumination
For Use With (Equipment) Mounting Bracket
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
15489763
View Documents
SCHOTT AG Lighting and Imaging™
600101
Single Spot Illumination
476.00 €
Each
Estimated Shipment: 17-04-2025
to see stock.
Add to basket
 
15499763
View Documents
SCHOTT AG Lighting and Imaging™
600121
Double Spot Illumination
680.00 €
Each
Estimated Shipment: 31-03-2025
to see stock.
Add to basket
 
Description

Description

  • Advanced spot illumination.
  • Can be mounted to any microscope stand or pillar.
  • Dimming control is ergonomically placed to the focus control of the microscope
  • Robust metal light head.
  • Equipped with special cooling lamellae that prevent the illuminated object from heating up under the microscope.
  • Provide an attractive alternative to conventional cold light sources with fiber optics.
  • Single or double lighting head.
  • Adapters for all stands plus stand-alone version available.
  • Mounting bracket need to be ordered separately.
  • Integrated controller.
  • Extra contrast with alternating light.
  • Wide range power supply.
  • International clip plug system.
  • Spot Light Plus Double can be controlled individually.
  • Aviation proofed-flex and stay technology.
Specifications

Specifications

LED
61 x 114 x 107 mm Control Unit
Mounting Bracket
Power supply
500 mm (incl. light head)
100/240 V
CE
Stereo Microscopy Illumination
50/60 Hz
50,000 Hours
130 lm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.