missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 20 Data Logger Series
Data logger to measure temperature and / or humidity during transportation and in warehouses
73.80 € - 140.00 €
Specifications
Type | Datalogger |
---|---|
Display Type | LCD |
Calibration | Calibrated |
Battery Type | Lithium |
Sensor Types | NTC |
Product Code | Brand | Channels | Data Memory | Alarm Types | IP Rating | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Data Memory | Alarm Types | IP Rating | Price | Quantity & Availability | ||
10704402
|
Ebro Electronic™
1601-0042A |
1 | 40,000 Readings | LED Indicator | IP67 |
73.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10272640
|
Ebro Electronic™
1601-0044A-02 |
2 | 20,000/Channel | LED Indicator | IP52 |
137.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10493150
|
Ebro Electronic™
1601-0043A |
1 | 40,000 Readings | Flashing LCD Segment | IP67 |
140.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
EBI 20 data loggers are very robust and are in use all over the world in transportation and for warehouse monitoring.Specifications
Datalogger | |
Calibrated | |
NTC | |
69 mm |
LCD | |
Lithium | |
-30°C to +60°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title