missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Torrey Pines EchoTherm Digital Hotplate, Aluminum, 230 VAC
This Aluminum Digital Hotplate with temperature ramping provides exact heating and cooling rates.
Brand: Torrey Pines EchoTherm 51808-15
1663.50 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- PID digital control for precise plate and probe temperatures.
- Timer allows hands-free operation Set temperature ramp rate from 1°C/hr. to 400°C/hr.
- Platinum RTD sensor provides precise and accurate measurements over entire temperature range.
- Memory stored temperature calibration can be reset using the probe calibration kit (sold separately below).
- Set timer with auto-off for exact timed heating of your sample.
- All models have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover.
- Indicator lights let you know if top plate is hot or unit has reached overtemperature status.
- Aluminum top plates are ideal for general-purpose applications and can reach maximum temperature in under 10 minutes.
Specifications
40 x 23.2 x 12.7 cm | |
22.7 kg | |
230 V | |
Aluminum | |
PID | |
33°C to 400°C | |
5 in. | |
9 in. | |
40 cm | |
740 W | |
230 VAC, 5 A, 740 W, 50/60 Hz | |
6 ft. Three-Wire Grounded AC Power Cord and Fuse Holder |
Hot Plate | |
Square | |
1 Year | |
91.4°F to 752°F | |
8 x 8 in. | |
400 mm | |
15.75 in. | |
12.7 cm | |
23.2 cm | |
5 A | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Torrey Pines EchoTherm Digital Hotplate, Aluminum, 230 VAC > Material: Aluminum, Amperage: 5 A, Voltage: 230 VAC
Spot an opportunity for improvement?Share a Content Correction