Learn More
Cole-Parmer™ HP-200 Series Large Capacity Digital Hotplate
Large capacity Hotplates with digital, microprocessor control for high-performance.
Brand: Cole-Parmer™ 04807-70
1002.43 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Accurate digital setting and control of plate temperature
- Flashing light warns when top plate is hot for additional safety
- Push buttons and dial setting for fast temperature changes and simple control
- Microprocessor control allows for accurate plate temperature monitoring
- Housing is shaped for stability deflecting spills away from the user
- 'Hot' warning light will flash whenever plate temperature is above 50°C
- Independent safety circuit protects against overheating and internal electronic components are protected against corrosion
- Accommodates multiple vessels, one large container, or even microscope slides
Specifications
37.5 x 51 x 12.5 cm | |
CE, UKCA | |
1 | |
Square | |
3 Years | |
30 x 50 cm |
Hotplate | |
Digital | |
UK, EU | |
230 V | |
Ceramic | |
0°C to 375°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.