missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 1200 μL Pipette Tips for Rainin™ LTS Pipettors
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1019-960-006-9

41.40 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 16603872

  • 44.75 € / Pack of 576
Estimated Shipment: 14-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Fits 1200 μL Rainin™ LTS style Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

1200 μL
Non-sterile
Autoclavable
88.9 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Rack
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs.
Rainin LTS
Eclipse
Non-filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers