missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 1200 μL Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
30.75 € - 56.25 €
Specifications
Volume (Metric) | 1200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.50 in. |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
16673862
|
Labcon
1019-260-000-9 |
Non-sterile | Refill |
30.75 €
Pack of 480 |
In Stock
Log in to see stock. |
||||
16683862
|
Labcon
1019-265-000-9 |
Sterile | Refill |
33.25 €
Pack of 480 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
16693862
|
Labcon
1019-800-000-9 |
Non-sterile | Bagged |
40.55 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
16603872
|
Labcon
1019-960-006-9 |
Non-sterile | Rack |
44.75 €
Pack of 576 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
16613872
|
Labcon
1019-965-006-9 |
Sterile | Rack |
56.25 €
Pack of 576 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
Description
- Pipette Tip
- Fits 1200 μL Rainin™ LTS style Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1200 μL | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
Rainin LTS | |
Eclipse |