missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 1200 μL Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1019-800-000-9
37.77 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- Fits 1200 μL Rainin™ LTS style Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1200 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Rainin LTS | |
Eclipse |
Non-filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
Single-use | |
No | |
Polypropylene Resin |