missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Beveled Point Yellow Pipette Tips
GREENER_CHOICE

These pipette tips fit most popular 200 μL pipettors.

17.75 € - 330.00 €

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Color Yellow
Autoclavable Autoclavable
Length (English) 1.95 in.
View More Specs

Products 13
Product Code Brand Sterility Format Price Quantity & Availability  
Product Code Brand Sterility Format Price Quantity & Availability  
16663882
GREENER_CHOICE
View Documents
Labcon™
1030-165-000-9
Sterile Bagged
78.34 €
Pack of 200
Estimated Shipment: 05-06-2025
to see stock.
Add to basket
 
16673882
GREENER_CHOICE
View Documents
Labcon™
1030-260-000-9
Non-sterile Refill
36.55 €
Pack of 960
In Stock
to see stock.
Add to basket
 
16683882
GREENER_CHOICE
View Documents
Labcon™
1030-265-000-9
Sterile Refill
24.66 €
Pack of 960
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
16693882
GREENER_CHOICE
View Documents
Labcon™
1030-800-000-9
Non-sterile Bagged (1000)
17.75 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
16603892
GREENER_CHOICE
View Documents
Labcon™
1030-900-000-9
Non-sterile Bagged (30,000)
330.00 €
Pack of 30000
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
16661903
GREENER_CHOICE
View Documents
Labcon™
1030-960-006-9
Non-sterile Rack, 96
56.90 €
Pack of 960
In Stock
to see stock.
Add to basket
 
16671903
GREENER_CHOICE
View Documents
Labcon™
1030-965-006-9
Sterile Rack, 96
137.00 €
Pack of 960
In Stock
to see stock.
Add to basket
 
17577786
View Documents
Labcon™
1030-250-000-9
Non-sterile Mini Refill
23.80 €
Pack of 480
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
17587786
View Documents
Labcon™
1030-700-016-9
Non-sterile Stack Rack
40.00 €
Pack of 960
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
17597786
View Documents
Labcon™
1030-700-026-9
Non-sterile Stack Rack
34.63 €
Pack of 960
Estimated Shipment: 28-05-2025
to see stock.
Add to basket
 
17507796
View Documents
Labcon™
1030-790-006-9
Non-sterile Stack Rack
60.45 €
Pack of 960
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
17517796
View Documents
Labcon™
1030-795-006-9
Sterile Stack Rack
69.60 €
Pack of 960
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
17527796
View Documents
Labcon™
1030-990-026-9
Non-sterile Stack Rack
31.10 €
Pack of 960
Estimated Shipment: 05-06-2025
to see stock.
Add to basket
 
Description

Description

  • Beveled point
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Yellow
1.95 in.
Beveled
Universal Fit
Eclipse
Non-filtered
Autoclavable
49.7 mm
Single-use
No
Polypropylene Resin
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ Eclipse™ 200 μL Beveled Point Yellow Pipette Tips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.