missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 1250 μL Wide Orifice Pipette Tips
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1042-960-006-9

57.19 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 16621913

  • 86.10 € / Pack of 576
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extended Length
  • Fits Popular 1000 and 1250 μL Pipettors
  • With 2.03 mm wide orifice for viscous samples
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

1250 μL
Non-sterile
Purple
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
Wide Orifice
96 tips / rack
Single-use
No
Polypropylene USP Class VI Resin
Non-filtered
Natural
Autoclavable
88.9 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Rack
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs.
RT
Universal Fit
Eclipse FlexTop
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.