missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 1250 μL Wide Orifice Pipette Tips
Low mounting and ejection forces less than 3 kg
35.35 € - 68.55 €
Specifications
Volume (Metric) | 1250 μL |
---|---|
Filtered | Non-filtered |
Autoclavable | Autoclavable |
Length (English) | 3.50 in. |
Length (Metric) | 88.9 mm |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16663912
|
Labcon
1042-260-000-9 |
480 tips / low waste Eclipse™ refill/10 refills / case | Non-sterile |
67.45 €
Pack of 480 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
16673912
|
Labcon
1042-965-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk. / case | Sterile |
68.55 €
Pack of 576 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
16621913
|
Labcon
1042-960-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk. / case | Non-sterile |
64.10 €
Pack of 576 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
16611913
|
Labcon
1042-800-000-9 |
1000 tips / bag/10 bags / case | Non-sterile | ||||||
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extended Length
- Fits Popular 1000 and 1250 μL Pipettors
- With 2.03 mm wide orifice for viscous samples
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
1250 μL | |
Autoclavable | |
88.9 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Single-use |
Non-filtered | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Wide Orifice | |
No |